Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Spigot Closure with Polypropylene Lock Nut and TPE plug

Description
Use Thermo Scientific™ Nalgene™ Spigot Closure with Polypropylene Lock Nut and TPE Plug in place of a spigot when autoclaving liquids in a Nalgene carboy to provide a leakproof† seal. This closure is also useful when handling could damage or accidentally turn on a spigot, or when a spigot-less carboy is required. Fits all Nalgene carboys with spigot and selected Nalgene tanks with spigot.
- Closure keeps solutions safe by providing a leakproof† seal
- Designed to fit Nalgene carboys, Clearboys™, Lowboys™ and tanks that have a thread size of 1-1/8″, 12 male screw head
- Autoclavable
Includes:
White polypropylene lock nut, TPE plug
Note:
Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Description | Spigot Closure PP/TPE fits all 1-1/8 in. spigot bosses 1-1/8 inch |
Diameter (Metric) Inner Tubing | 16 mm |
For Use With (Equipment) | Nalgene carboys, Clearboys, Lowboys and tanks w/thread size of 1-1/8in., 12 male screwhead |
Material | Polypropylene, TPE |
No. per Case | 24/Cs. |
No. per Pack | 4 Pk. |
Product Type | Spigot Closure |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Posters
Product Information
Schematics & Diagrams
Specification Sheets
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1420658 | Certificate of Compliance | 06/02/2025 | 6423-0010 |
1324479 | Certificate of Compliance | 10/12/2024 | 6423-0010 |
1409164 | Certificate of Compliance | 18/09/2024 | 6423-0010 |
1403591 | Certificate of Compliance | 22/03/2024 | 6423-0010 |
1401364 | Certificate of Compliance | 08/03/2024 | 6423-0010 |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.