Learn More
Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile media bottles, ideal for prolonged storage of pH sensitive liquids.
£254.00 - £1410.00
Specifications
Color | Clear |
---|---|
For Use With (Application) | Prolonged Storage |
Material | PETG |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
10223003
|
Thermo Scientific™
342020-0030 |
30 mL | 20-415 mm |
£1410.00
Pack of 280 |
In Stock
Log in to see stock. |
|||||
10176932
|
Thermo Scientific™
342020-0060 |
60 mL | 24-415 mm |
£1275.00
Pack of 200 |
In Stock
Log in to see stock. |
|||||
10177172
|
Thermo Scientific™
342020-0125 |
125 mL | 38-430 mm |
£304.00
Pack of 96 |
In Stock
Log in to see stock. |
|||||
10531845
|
Thermo Scientific™
342020-0250 |
250 mL | 38-430 mm |
£654.00
Pack of 60 |
In Stock
Log in to see stock. |
|||||
10736923
|
Thermo Scientific™
342020-0500 |
500 mL | 38-430 mm |
£557.00
Pack of 40 |
In Stock
Log in to see stock. |
|||||
10069012
|
Thermo Scientific™
342020-2000 |
2000 mL | 53B |
£547.00
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10350343
|
Thermo Scientific™
342020-1000 |
1 L | 38-430 mm |
£607.00
Pack of 24 |
In Stock
Log in to see stock. |
|||||
10746923
|
Thermo Scientific™
342020-9500 |
500 Expanded | 38-430 mm |
£254.00
Pack of 48 |
In Stock
Log in to see stock. |
|||||
Description
Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.
Features:- Supported by extensive validation documentation
- Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG)2/O2
- Molded in graduations and neck ring for use with tamper evident shrink sleeves
- Non-pyrogenic and non-cytotoxic
- Transparency and reduced permeability to CO2 and O2
- Bottle and closure material are Animal Derived Component (ADC) Free
- Leakproof†
Note:
2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Clear | |
PETG | |
Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. | |
Not Autoclavable | |
Narrow | |
Sterile | |
HDPE |
Prolonged Storage | |
Sterile | |
Yes | |
Yes | |
Square | |
Media Bottle |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.