Learn More
Thermo Scientific™ National Target All-Plastic Disposable Syringes
Use these all-plastic disposable syringes to dispense small volumes of liquids, or to pressure filter through our syringe filters.
Brand: Thermo Scientific™ S7510-10
37.36 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.
- Choose Luer-Slip or Luer Lock syringes, in capacities ranging from 1 to 50mL
- Nonsterile
- Bulk packed

Specifications
Polyethylene (Plunger), Polypropylene (Barrel) | |
Luer-slip Syringe | |
10 mL | |
Syringe Filter | |
Non-sterile |
Luer-Slip Syringes; 10mL Capacity | |
Single-use | |
National Target | |
Luer Lock |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
29Hours
6Minutes
48Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.