missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher N
Neodisher N - Acidic detergent and neutralising agent liquid. Neutralizes by adding to the first rinse after use of an alkaline detergent. Automated acidic cleaning of animal cages.
£18.70 - £226.00
Specifications
Product Type | Neodisher N |
---|---|
Form | Liquid |
Sterility | Non-sterile |
Composition | Phosphoric acid, citric acid |
Concentration | 1 to 4 mL/L |
Product Code | Brand | Dimensions (L x W x H) | Container Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Container Type | Price | Quantity & Availability | ||||
11785773
|
Dr.Weigert™
420187 |
250 x 100 x 60 mm | Bottle |
£18.70
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10313801
|
Dr.Weigert™
420133 |
220 x 240 x 140 mm | Canister |
£153.00
5 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11728393
|
Dr.Weigert™
420135 |
250 x 190 x 140 mm | Canister |
£73.35
5 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10331302
|
Dr.Weigert™
420126 |
390 x 290 x 240 mm | Canister |
£226.00
25kg |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15377833
|
Dr.Weigert™
420133 |
220 x 240 x 140 mm | Canister |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Based on phosphoric acid
- neodisher N is used for neutralizing alkaline residues in washer disinfection
- Available in either bottles or canisters
- Has very good rinsing properties
- Suitable for use with: surgical instruments, anesthesia items, containers, surgical footwear, baby bottles, and other medical devices, as well as laboratory glassware Free of surfactantsDosage of between 2-4 mL/L
- Titration factor: 0.16
Specifications
Neodisher N | |
Non-sterile | |
1 to 4 mL/L |
Liquid | |
Phosphoric acid, citric acid |