missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel 201 Laboratory Dishes
Nickel Electro™ Nickel 201 Laboratory Dishes are made to resist corrosive enviroments, which make it useful for maintaining product purity.
£21.55 - £54.55
Specifications
Bottom Shape | Flat |
---|---|
Material | Nickel |
Shape | Round |
Type | Evaporating Dish |
Interior Finish | Bright |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
12777356
|
Nickel Electro™
503 |
45 mL | 60 mm | 16 mm |
£25.15
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||
12767356
|
Nickel Electro™
502 |
45 mL | 55 mm | 19 mm |
£21.55
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||
12717366
|
Nickel Electro™
508 |
100 mL | 90 mm | 16 mm |
£54.55
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
12787356
|
Nickel Electro™
504 |
73 mL | 70 mm | 19 mm |
£33.40
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
12797356
|
Nickel Electro™
505 |
110 mL | 75 mm | 25 mm |
£32.10
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
12707366
|
Nickel Electro™
506 |
170 mL | 85 mm | 30 mm |
£36.50
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
Description
- 99.6% nickel purity
- Crevice free
- High thermal and electrical conductivities
- Low gas content
- Low vapor pressure
- Ideal for lab crucibles that are capable of withstanding oxidizing furnace atmospheres up to 1100°C
Specifications
Flat | |
Round | |
Bright |
Nickel | |
Evaporating Dish |