missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops Product Code.: 12787196
Add to basket

Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
BIOPHARMA

Product Code. 12787196
X-Small, 76 to 84 cm, 158 to 164 cm
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
76 to 84 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
158 to 164 cm
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
This item is not returnable. View return policy

Product Code. 12787196

Brand: Ansell™ SBDCHTXS

Add to basket
Add to basket
This item is not returnable. View return policy

Disposable sterile coverall with hood features a thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Thumb loops on wrist
  • Elasticated back, cuffs and ankles
  • ASTM D6978 05 Tested
  • HELMKE Drum Tested
  • Low-particulate
  • Sterility Assurance Level 10-6
  • Available in sizes ranging from S through 4XL

Compliance

USP 797, USP 800, 503B

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Small
Material Polypropylene
Color White
Disposable Single-use
Sterility Sterile
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Model S-BDCHT
Size (Metric) Chest 76 to 84 cm
Height (Metric) 158 to 164 cm
Show More Show Less
  • Nitritex Bioclean-D
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean-D

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number24-2011 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog NumberS-BDCHT-XS
    Lot Number24-0980 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog NumberS-BDCHT-XS
    Lot Number24-0189 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog NumberS-BDCHT-XS
    Lot Number24-2011 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberS-BDCHT-XS
    Lot Number24-0980 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberS-BDCHT-XS
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.