Learn More
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes are guaranteed RNase- and DNase-free.
Brand: Invitrogen™ AM12425
108.34 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe

Specifications
Clear | |
Polypropylene | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes | |
Microfuge Tube (RNase-free) |
2 mL | |
500 Tubes | |
Invitrogen | |
RNase-Free, DNase-Free | |
Snap Cap | |
Yes | |
Graduated |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2810282 | Certificate of Analysis | 29/01/2025 | AM12425 |
2812437 | Certificate of Analysis | 29/01/2025 | AM12425 |
2823064 | Certificate of Analysis | 29/01/2025 | AM12425 |
2822987 | Certificate of Analysis | 29/01/2025 | AM12425 |
2826615 | Certificate of Analysis | 29/01/2025 | AM12425 |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.