missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Screw Propeller Stirrer Shaft
Use with shaft guides. The PTFE anchor stir shafts have a stainless-steel core.
Brand: Fisherbrand™ 005.0275.2
Description
PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
Specifications
60 mm | |
Universal Stirrer Guide | |
750 mm (EX) | |
-200°C to +280°C |
9.5 mm | |
Mixing | |
1 Each | |
PTFE Shaft Stirrer Screw Propeller and PTFE Shaft Stirrer Exposed End |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Screw Propeller Stirrer Shaft > Shaft Diameter: 9.5mm, Length: 750mm
Spot an opportunity for improvement?Share a Content Correction