Learn More
Thermo Scientific™ 96 Well Conical (V) Bottom Plate, Non-Treated Surface, Pack of 1

Nunc 96-Well Polystyrene Conical Bottom MicroWell Plates are optimized for robotics, automated readers and liquid handling systems.
Brand: Thermo Scientific™ 277143
168.64 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Thermo Scientific Nunc 96-Well Polystyrene Conical Bottom MicroWell Plates are optimized for robotics, automated readers and liquid handling systems. 96-well conical bottom (V) microplates are ideal for sample recovery.
- Clear polystyrene has excellent optical properties making it ideal for optical measurements
- Plates are optimized for robotics, plate readers and liquid handlers
- Customized bar coding is available

Specifications
Custom Barcoding Available | |
8 x 12 | |
Nunc | |
Microplate | |
96 | |
Non-treated | |
50 | |
Case of 50 |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
1/Pk., 50/Cs. | |
Clear | |
Polystyrene | |
Sterile | |
Conical Bottom (V-well) | |
1 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
185650 | Certificate of Compliance | 28/04/2025 | 277143 |
184290 | Certificate of Compliance | 22/01/2025 | 277143 |
163623 | Certificate of Compliance | 03/12/2024 | 277143 |
181832 | Certificate of Compliance | 03/12/2024 | 277143 |
184290 | Certificate of Irradiation | 01/02/2025 | 277143 |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.