Learn More
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems

Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.
Brand: Thermo Scientific™ 141080
326.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Features:- Meets ANSI™ standards
- Equipped with alphanumeric well identification
- Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
- Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
- Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
- Uniquely engineered carrier plate features a support structure that enables variable height.
- Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.

Specifications
12-well Carrier Plate with Cell Culture Inserts | |
1.13 cm2 | |
2 mL (Low Hanging Position), 3 mL (Medium Hanging Position), 4 mL (High Hanging Position) | |
3 μm | |
Cell Culture Insert | |
4 | |
Clear | |
Sterile |
12 | |
Polycarbonate (Membrane) | |
<1.7 x 106 pores/cm2 | |
Culture Insert | |
1 | |
Carrier Plate Systems | |
Cell Culture | |
12 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
183580 | Certificate of Compliance | 15/01/2025 | 141080 |
163350 | Certificate of Compliance | 02/12/2024 | 141080 |
162526 | Certificate of Compliance | 02/12/2024 | 141080 |
164901 | Certificate of Compliance | 02/12/2024 | 141080 |
183580 | Certificate of Irradiation | 09/01/2025 | 141080 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.