missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ System
BIOPHARMA

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks.

Brand:  Thermo Scientific™ 140250

727.37 GBP valid until 2025-12-31
Use promo code "24329" to get your promotional price.


 View more versions of this product

Product Code. 10532714

  • ÂŁ850.00 / Pack of 6
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.

Features:

  • 'Out of the box' system
  • Large, vented screw closure
  • Versatile port design for pouring and aseptic filling
Benefits:
  • Fill and empty five times faster than T175 flasks
  • No accessories required with EasyFill Cell Factory systems

To Get Started:

Simply pour the media directly into the EasyFill Cell Factory system's large opening.

Warranty: 90 days

TRUSTED_SUSTAINABILITY
Specifications

Specifications

EasyFill Cell Factory
1 Ea.
Less waste, renewable material
Vented
2
6/Cs.
Cell Factory System
Sterile
1264 cm²
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Nunc - EasyFill cell factory systems
    Thermo Scientific Nunc EasyFill cell factory system is a single use, 'out of the box' system with a large, vented screw closure and versatile port design for pouring and aseptic filling.
    Video Player is loading.
    Current Time 0:00
    Duration 3:06
    Loaded: 0.00%
    Stream Type LIVE
    Remaining Time 3:06
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Nunc EasyFill cell factory systems

  • Thermo Scientific Nunc - Aseptic cell culture scale-up using peristaltic pump
    This video shows aseptic filling made easy using a Thermo Scientific Nunc cell factory system, a bottle with tubing accessories through closure that allows pumping with a peristaltic pump.
    Video Player is loading.
    Current Time 0:00
    Duration 1:27
    Loaded: 0.00%
    Stream Type LIVE
    Remaining Time 1:27
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Nunc Aseptic cell culture scale-up using peristaltic pump

  • Thermo Scientific Nunc - Aseptic cell culture scale up using media bag
    Plug a media bag into any Cell Factory system for enhanced aseptic connectivity for filling or harvesting.
    Video Player is loading.
    Current Time 0:00
    Duration 1:27
    Loaded: 0.00%
    Stream Type LIVE
    Remaining Time 1:27
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Nunc Aseptic cell culture scale up using media bag

  • Thermo Scientific Nunc - Aseptic cell culture scale up using media bag
    Plug a media bag into any Cell Factory system for enhanced aseptic connectivity for filling or harvesting.
    Video Player is loading.
    Current Time 0:00
    Duration 1:27
    Loaded: 0.00%
    Stream Type LIVE
    Remaining Time 1:27
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Nunc Aseptic cell culture scale up using media bag

  • Thermo Scientific Nunc - Aseptic cell culture scale-up using peristaltic pump
    This video shows aseptic filling made easy using a Thermo Scientific Nunc cell factory system, a bottle with tubing accessories through closure that allows pumping with a peristaltic pump.
    Video Player is loading.
    Current Time 0:00
    Duration 1:27
    Loaded: 0.00%
    Stream Type LIVE
    Remaining Time 1:27
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Nunc Aseptic cell culture scale-up using peristaltic pump

  • Thermo Scientific Nunc - EasyFill cell factory systems
    Thermo Scientific Nunc EasyFill cell factory system is a single use, 'out of the box' system with a large, vented screw closure and versatile port design for pouring and aseptic filling.
    Video Player is loading.
    Current Time 0:00
    Duration 3:06
    Loaded: 0.00%
    Stream Type LIVE
    Remaining Time 3:06
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Nunc EasyFill cell factory systems

SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number184585 Certificate TypeCertificate of Compliance Date06/02/2025 Catalog Number140250
Lot Number163993 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140250
Lot Number164308 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140250
Lot Number173683 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140250
Lot Number169381 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140250
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ System > Layers: 2, Area: 1264 cm², No. Per Case: 6/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.