Learn More
Thermo Scientific™ Nunc™ High Density Cell Factory™ System

Designed to increase cell culture yield and improve productivity in the same footprint as a standard Thermo Scientific™ Nunc™ Cell Factory™ system.
Brand: Thermo Scientific™ 169102
980.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Nunc™ High Density Cell Factory™ System offers 30% more surface area and yield* than the standard Cell Factory system or similar multi-tray systems for adherent cell culture. Its economic benefits are immediate with impacts across many functions of an organization, as it enables end users to optimize their cell culture manufacturing footprint, reduce material usage and labor-consumption as well as to increase their cell culture yield.
- Increase your Yield - 30% MORE surface area and yield* all within the standard Nunc Cell Factory system footprint
- Enhance your Productivity - Increase your labor and handling efficiencies by achieving more output in a single process run
- Improve your Process Economics - Increase your manufacturing capacity without capital investment
- Seize Environmental Opportunities - Consume less and reduce your decontamination and waste disposal costs

Specifications
Nunc High Density Cell Factory System | |
27.5 in. | |
1 Ea. | |
Less waste, renewable material | |
Vented | |
Nunclon Delta |
Polystyrene | |
698 mm | |
1 Ea. | |
Sterile | |
32,864 cm² | |
52 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
167511 | Certificate of Compliance | 06/12/2024 | 169102 |
167511 | Certificate of Compliance | 03/12/2024 | 169102 |
177555 | Certificate of Compliance | 03/12/2024 | 169102 |
170486 | Certificate of Compliance | 03/12/2024 | 169102 |
177217 | Certificate of Compliance | 03/12/2024 | 169102 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.