Learn More
Memmert™ Paraffin Oven with TwinDISPLAY
Use these ovens for temperature control in science, research and material tests in industry. Memmert™ Natural Convection Universal Ovens with TwinDISPLAY are ideal for sample preparation in science and research applications.
Brand: Memmert™ UN75pa
Description
The Memmert 'U' universal oven range offer unparalleled precise, even and gentle temperature control for a diverse range of applications such as materials testing, computer chip ageing, complex experiments with highly sensitive loads, drying or tempering electronic components, hardening plastic resin or heating plasticine. The fixtures and fittings of these heating and drying ovens are practically-oriented, with programme functions designed for a wide variety of applications, and even when used intensively, their durable stainless steel construction loses nothing in smart appearance or in reliability. Choose from 32 different models to find one ideally suited to your needs, together with a range of convenient, approved and tested accessories. According to your application, the two model variants SingleDISPLAY and TwinDISPLAY cover all requirements of thermal safety, precision and quality assurance.- Over 65 years of permanent development work and copious user feedback from practical experience are invested in each heating oven design
- Precise and homogenous temperature control independent of chamber volume and load
- Temperature range up to +300 °C
- Eight model sizes 30L to 750L
- Two model variants: SingleDISPLAY and TwinDISPLAY
- Natural convection or forced air circulation models N/F
- Augmented functionality with convenient, approved and tested accessories
- Working chamber and housing constructed almost exclusively from high-quality, corrosion-resistant and easily cleanable stainless steel
- A wide range of options for programming and documentation using interfaces, integrated data logger and Software AtmoCONTROL
- Three-year guarantee for appliances except wear and tear parts
- The temperature values of all universal ovens are measured according to DIN 12880: 2007-05
- Each universal oven is safety-tested and carries 'CE' symbol
Specifications
CE | |
20°C to 80°C | |
UN75PA | |
400 mm | |
560 mm | |
330 mm | |
115/230 V | |
50/60 Hz |
74 L | |
Stainless Steel | |
585 mm | |
944 mm | |
514 mm | |
65 kg | |
2.5/2.2 kW |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.