Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ Chamber Slide System
Grow anchorage dependent cells right on the microscope slide using the unique removable chamber of the Thermo Scientific™ Nunc™ Lab-Tek™ Chamber Slide System.
£128.52 - £1587.60
Specifications
Lid Material | Polystyrene |
---|---|
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Product Code | Brand | Wells | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wells | Material | Price | Quantity & Availability | ||||||
10603591
|
Thermo Scientific™
177372 |
1 | Soda Lime Glass | N/A | N/A | N/A | |||||
11337764
|
Thermo Scientific™
177372 |
1 | Soda Lime Glass | N/A | N/A | N/A | |||||
16280671
|
Thermo Scientific™
177372 |
1 | Soda Lime Glass |
£202.00
Pack of 16 |
In Stock
Log in to see stock. |
||||||
11347764
|
Thermo Scientific™
177380 |
2 | Soda Lime Glass | N/A | N/A | N/A | |||||
10653591
|
Thermo Scientific™
177380 |
2 | Soda Lime Glass | N/A | N/A | N/A | |||||
16290671
|
Thermo Scientific™
177380 |
2 | Soda Lime Glass |
£294.00
Pack of 16 |
In Stock
Log in to see stock. |
||||||
16200681
|
Thermo Scientific™
177399 |
4 | Soda Lime Glass |
£289.00
Pack of 16 |
In Stock
Log in to see stock. ![]() |
||||||
10776851
|
Thermo Scientific™
177399 |
4 | Soda Lime Glass | N/A | N/A | N/A | |||||
11357764
|
Thermo Scientific™
177399 |
4 | Soda Lime Glass | N/A | N/A | N/A | |||||
10051021
|
Thermo Scientific™
177402 |
8 | Soda Lime Glass | N/A | N/A | N/A | |||||
16210681
|
Thermo Scientific™
177402 |
8 | Soda Lime Glass |
£373.00
Pack of 16 |
In Stock
Log in to see stock. ![]() |
||||||
11367764
|
Thermo Scientific™
177402 |
8 | Soda Lime Glass | N/A | N/A | N/A | |||||
11377764
|
Thermo Scientific™
177410 |
1 | Permanox Plastic | N/A | N/A | N/A | |||||
10549891
|
Thermo Scientific™
177410 |
1 | Permanox Plastic | N/A | N/A | N/A | |||||
16220681
|
Thermo Scientific™
177410 |
1 | Permanox Plastic |
£239.00
Pack of 16 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
10324421
|
Thermo Scientific™
177429 |
2 | Permanox Plastic | N/A | N/A | N/A | |||||
11387764
|
Thermo Scientific™
177429 |
2 | Permanox Plastic | N/A | N/A | N/A | |||||
16230681
|
Thermo Scientific™
177429 |
2 | Permanox Plastic |
£238.00
Pack of 16 |
In Stock
Log in to see stock. |
||||||
16240681
|
Thermo Scientific™
177437 |
4 | Permanox Plastic |
£223.00
Pack of 16 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
11397764
|
Thermo Scientific™
177437 |
4 | Permanox Plastic | N/A | N/A | N/A | |||||
10304471
|
Thermo Scientific™
177437 |
4 | Permanox Plastic | N/A | N/A | N/A | |||||
10098850
|
Thermo Scientific™
177445 |
8 | Permanox Plastic | N/A | N/A | N/A | |||||
11307774
|
Thermo Scientific™
177445 |
8 | Permanox Plastic | N/A | N/A | N/A | |||||
16250681
|
Thermo Scientific™
177445 |
8 | Permanox Plastic |
£239.00
Pack of 16 |
In Stock
Log in to see stock. ![]() |
||||||
11327774
|
Thermo Scientific™
178599 |
16 | Soda Lime Glass | N/A | N/A | N/A | |||||
10507401
|
Thermo Scientific™
178599 |
16 | Soda Lime Glass | N/A | N/A | N/A | |||||
16260681
|
Thermo Scientific™
178599 |
16 | Soda Lime Glass |
£204.00
Pack of 16 |
In Stock
Log in to see stock. |
||||||
Description
Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ Chamber Slide™, which consists of a polystyrene media chamber attached to a microscopic slide. Slide surface is specially treated for adherent cell culture. Choose either specialty washed Soda Lime Glass slide or cell attachment optimized Permanox Plastic slide. Media chamber is easily removable without the need for a tool.
Features:- The solvent-resistant Permanox™ Plastic Chamber Slides are available in 1-, 2-, 4- and 8-well formats.
- The specialty washed Soda Lime Glass Chamber Slides are available in 1-, 2-, 4-, 8- and 16-well formats.
- Media chambers can be removed from slides without the need for a tool
- Medical-grade non-toxic silicone sealing gasket can be removed with a pair of pointy tweezers before applying coverslip.
- "Sand blasted" writing area provides easy identification of samples.
- Coverglass 171080 is to be used with the 16-well glass Chamber Slide 178599.
Ordering Information:
- Can be purchased in case of 96 or pack of 16.
- Shipped sterile in convenient stackable incubation trays.
- Warranty: 90 days
Specifications
Polystyrene | |
75 x 25 mm | |
Clear |
16 | |
Sterile |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.