Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass
Perform high-magnification microscopy and confocal image analysis with Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass.
Brand: Thermo Scientific™ 155361
Description
Grow, stain and view living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass with a No. 1 borosilicate glass bottom offers the optical characteristics required for high magnification and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.
- Chambered Coverglass is perfect for confocal image analysis
- Optimal for high power inverted microscope viewing
- Non-removable polystyrene media chambers secured to a 1.0 Borosilicate chambered coverglass
- Sterile

Specifications
1 | |
Polystyrene | |
Cell Culture | |
2.5 to 4.5 mL | |
Clear polystyrene lid with handle on the side for aseptic manipulations | |
57 x 25 mm | |
Clear |
9.4 cm2 | |
1-well Chambered Coverglass w/ non-removable well | |
Borosilicate Glass (1.0) | |
0.13 to 0.17 mm | |
16 | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1402940 | Certificate of Compliance | 02/05/2024 | 155361 |
1289425 | Certificate of Compliance | 17/07/2020 | 155361 |
1269990 | Certificate of Compliance | 04/12/2019 | 155361 |
1251175 | Certificate of Compliance | 13/03/2019 | 155361 |
1234702 | Certificate of Compliance | 01/08/2018 | 155361 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.