Learn More
Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks.
£180.00 - £445.00
Specifications
Product Type | Microplate Rack |
---|---|
Color | Green |
Material | Polypropylene, Metal |
Shape | Rectangular |
Product Code | Brand | Array | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Product Type | Price | Quantity & Availability | |||||
10662301
|
Thermo Scientific™
344260 |
10 Tall | Microplate Rack |
£180.00
Each |
In Stock
Log in to see stock. |
|||||
10741234
|
Thermo Scientific™
344280 |
10 x 5 | Microplate Rack |
£429.00
Each |
In Stock
Log in to see stock. |
|||||
12736558
|
Thermo Scientific™
344380 |
5 x 5 | Microplate Rack |
£445.00
Each |
Estimated Shipment: 23-09-2025
Log in to see stock. |
|||||
Description
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.
- Horizontal design fits incubator and chest and upright freezers.
- Retainer clip holds plates securely in place.
- Handles on top and side offer easy transport.
- Locking bar keeps plates secure.
- Racks are freezer compatible down to -80°C.
- Racks are not for use in liquid/vapor nitrogen.
Warranty:
90 days
Specifications
Microplate Rack | |
Green | |
Polypropylene, Metal | |
Rectangular |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.