Learn More
Thermo Scientific™ Nunc™ Standard Closed Cell Factory System

Nunc Standard Closed Cell Factory system, 2-layer provides a clean and closed system for consistent and high-quality results in adherent cell culture. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply.
£1785.00 - £3145.00
Specifications
Material | Polystyrene |
---|---|
Length (Metric) | 47.2 cm |
Green Features | Less waste, renewable material |
Disposable | Single-use |
Sterility | Sterile |
Product Code | Brand | Tray Layers | Culture Area | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tray Layers | Culture Area | Price | Quantity & Availability | |||||
17160336
|
Thermo Scientific™
140471 |
2 | 1264 cm² |
£3145.00
Pack of 4 |
In Stock
Log in to see stock. |
|||||
17170336
![]() |
Thermo Scientific™
140472 |
10 | 6320 cm² |
£1785.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
Advance your manufacturing process with Thermo Scientific™ Nunc™ Closed Cell Factory™ systems. Having a clean and closed system that provides consistent and high-quality results should be a standard among your adherent cell culture processes. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply. Available in 2- and 10-tray versions.
- Pre-configured closed system standard option
- 2 layer Cell Factory system
- Ready-to-use out of the box
- Makes it quick and easy to scale-up
- Made to stock
- Sartopore 0.2 μm vent filter
- Aseptiquik G connector
Specifications
Polystyrene | |
Less waste, renewable material | |
Sterile |
47.2 cm | |
Single-use | |
Nunclon Delta |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.