missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Female Luer Fitting

Ensure process integrity with full material traceability. Cole-Parmer™ Nylon Female Luer Fitting are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Brand:  Masterflex™ 45502-20

 View more versions of this product

Product Code. 11710089

  • £39.80 / Pack of 25
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Good chemical resistance
  • Max temperature 455°F (235°C)
  • Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications

Specifications

ISO 9001
Female luer x 1/4 in. hose barb adapter
For flexible tubing, reduce flow turbulence, semi-rigid tubing
Nylon
25 Pack
Luer Fitting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Nylon Female Luer Fitting > For female luer x 1/4 in. hose barb adapter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.