Learn More
Sartorius™ OIML Class E2 Proof Line Leaf Weight without Certificate
Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight without Certificate is higly resistant to corrosion.
Brand: Sartorius™ YCW1521-AC-00
42.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Milligram weights are provided as leaf weights
- With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
- Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
- Tolerances comply with OIML R111-1

Specifications
Proof Line Weight | |
Nickel Silver | |
50 mg |
OIML Class E2 | |
8,600kg/m3 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.