missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ OIML E2 Weight Set, NVLAP Certificate

Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML E2 Tolerances

Brand:  Ohaus™ 80780394

2075.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16622462

  • £2155.00 / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Weight Sets in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
  • NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
TRUSTED_SUSTAINABILITY
Specifications

Specifications

NVLAP Accredited Certificate
3.000 kg
Protective Case
Troemner Alloy 8
1 kg to 1 g
13/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ohaus™ OIML E2 Weight Set, NVLAP Certificate > 1 kg - 1 g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.