missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Columns
Mix and match your Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Column lengths while using your existing endpieces for ultimate flexibility
POA - £286.04
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ and EZ SolventPlus™ Columns |
Material | Glass |
Product Code | Brand | Description | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | |||
15885274
|
Diba
006ERG-06-05 |
Omnifit™ EZ Replacement Glass, 6.6 x 50mm; 1/ea | 6.6 mm | 50 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15895274
|
Diba
006ERG-06-10 |
Omnifit™ EZ Replacement Glass, 6.6 x 100mm; 1/ea | 6.6 mm | 100 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15805284
|
Diba
006ERG-06-15 |
Omnifit™ EZ Replacement Glass, 6.6 x 150mm; 1/ea | 6.6 mm | 150 mm |
£133.65
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
15815284
|
Diba
006ERG-06-25 |
Omnifit™ EZ Replacement Glass, 6.6 x 250mm; 1/ea | 6.6 mm | 250 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15825284
|
Diba
006ERG-06-33 |
Omnifit™ EZ Replacement Glass, 6.6 x 330mm; 1/ea | 6.6 mm | 330 mm |
£167.27
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
15835284
|
Diba
006ERG-06-40 |
Omnifit™ EZ Replacement Glass, 6.6 x 400mm; 1/ea | 6.6 mm | 400 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15845284
|
Diba
006ERG-10-10 |
Omnifit™ EZ Replacement Glass, 10 x 100mm; 1/ea | 10 mm | 100 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15855284
|
Diba
006ERG-10-15 |
Omnifit™ EZ Replacement Glass, 10 x 150mm; 1/ea | 10 mm | 150 mm |
£122.62
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
15865284
|
Diba
006ERG-10-25 |
Omnifit™ EZ Replacement Glass, 10 x 250mm; 1/ea | 10 mm | 250 mm |
£128.29
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
15875284
|
Diba
006ERG-10-33 |
Omnifit™ EZ Replacement Glass, 10 x 330mm; 1/ea | 10 mm | 330 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15885284
|
Diba
006ERG-10-40 |
Omnifit™ EZ Replacement Glass, 10 x 400mm; 1/ea | 10 mm | 400 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15895284
|
Diba
006ERG-10-50 |
Omnifit™ EZ Replacement Glass, 10 x 500mm; 1/ea | 10 mm | 500 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15805294
|
Diba
006ERG-15-10 |
Omnifit™ EZ Replacement Glass, 15 x 100mm; 1/ea | 15 mm | 100 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15815294
|
Diba
006ERG-15-15 |
Omnifit™ EZ Replacement Glass, 15 x 150mm; 1/ea | 15 mm | 150 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15825294
|
Diba
006ERG-15-25 |
Omnifit™ EZ Replacement Glass, 15 x 250mm; 1/ea | 15 mm | 250 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15835294
|
Diba
006ERG-15-33 |
Omnifit™ EZ Replacement Glass, 15 x 330mm; 1/ea | 15 mm | 330 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15845294
|
Diba
006ERG-15-40 |
Omnifit™ EZ Replacement Glass, 15 x 400mm; 1/ea | 15 mm | 400 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15855294
|
Diba
006ERG-15-50 |
Omnifit™ EZ Replacement Glass, 15 x 500mm; 1/ea | 15 mm | 500 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15865294
|
Diba
006ERG-25-10 |
Omnifit™ EZ Replacement Glass, 25 x 100mm; 1/ea | 25 mm | 100 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15875294
|
Diba
006ERG-25-15 |
Omnifit™ EZ Replacement Glass, 25 x 150mm; 1/ea | 25 mm | 150 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15885294
|
Diba
006ERG-25-25 |
Omnifit™ EZ Replacement Glass, 25 x 250mm; 1/ea | 25 mm | 250 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15895294
|
Diba
006ERG-25-33 |
Omnifit™ EZ Replacement Glass, 25 x 330mm; 1/ea | 25 mm | 330 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15805304
|
Diba
006ERG-25-40 |
Omnifit™ EZ Replacement Glass, 25 x 400mm; 1/ea | 25 mm | 400 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15815304
|
Diba
006ERG-25-50 |
Omnifit™ EZ Replacement Glass, 25 x 500mm; 1/ea | 25 mm | 500 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15825304
|
Diba
006ERG-35-15 |
Omnifit™ EZ Replacement Glass, 35 x 150mm; 1/ea | 35 mm | 150 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15835304
|
Diba
006ERG-35-25 |
Omnifit™ EZ Replacement Glass, 35 x 250mm; 1/ea | 35 mm | 250 mm |
£286.04
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
15845304
|
Diba
006ERG-35-33 |
Omnifit™ EZ Replacement Glass, 35 x 330mm; 1/ea | 35 mm | 330 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15855304
|
Diba
006ERG-35-40 |
Omnifit™ EZ Replacement Glass, 35 x 400mm; 1/ea | 35 mm | 400 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15865304
|
Diba
006ERG-50-25 |
Omnifit™ EZ Replacement Glass, 50 x 250mm; 1/ea | 50 mm | 250 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15875304
|
Diba
006ERG-50-33 |
Omnifit™ EZ Replacement Glass, 50 x 330mm; 1/ea | 50 mm | 330 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15885304
|
Diba
006ERG-50-40 |
Omnifit™ EZ Replacement Glass, 50 x 400mm; 1/ea | 50 mm | 400 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15895304
|
Diba
006ERG-50-50 |
Omnifit™ EZ Replacement Glass, 50 x 500mm; 1/ea | 50 mm | 500 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
Use a different length tube with your existing endpieces to meet your specific requirements.Specifications
Liquid Chromatography Column | |
Omnifit™ EZ and EZ SolventPlus™ Columns | |
Glass |