Learn More
Sartorius™ Optifit Tips in FlexiBulk Packs



Combine cost savings with saving space, improving usability and ensuring purity. Sartorius™ Optifit Tips in FlexiBulk Packs deliver the same high-quality Optifit Tips for use with Biohit™ pipettes in a convenient packaging design. Available in 200, 350, 1000 and 1200μL tip volumes, including a Wide Bore option.
Brand: Sartorius™ LH-B791204
21.19 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Optifit Tips- Perfect fit and seal to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment/ejection via the Optiload feature in Sartorius pipettes
- Color coded for easy matching with suitable Sartorius pipettes
- Wide bore tips available for better dispensing of difficult samples, such as viscous liquids
- Compatible with Picus™ NxT, Picus™, eLINE™, mLINE™ and Proline™ Plus pipettes and most other pipette brands
- Compliant with ISO 9001, ISO 14001 and ISO 13485 quality standards
- Convenience and savings
- Combines the low cost of bulk tips with saving space and improving usability
- Reduces size of packaging up to 40% and cuts packaging waste by nearly 50%
- Materials in the FlexiBulk pack are 100% suitable to be used as energy waste
- Pick & Place organization for quick and easy rack loading direct tip attachment
- Easy open/close lid for easy tip access and for protecting tips
- Quality and purity
- Includes the exact same, high-quality tips as other packaging options
- Ensures tip purity with lot-specific certificates
- Nonsterile tips are certified free of RNase, DNase and endotoxins
- Manufactured under ISO Class 8 cleanroom conditions
- Lid provides an airtight seal during transport and storage for secured purity

Specifications
50 to 1200 μL | |
7.15cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Bulk | |
Purple | |
Optifit |
Non-sterile | |
ISO 9001, ISO 14001, ISO 13485 | |
For everyday laboratory work | |
480 | |
Sartorius™, Sartorius™ Biohit™, Universal Fit | |
Polypropylene |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
502055508 | Certificate of Quality | 21/03/2025 | LH-B791204 |
502045875 | Certificate of Quality | 21/03/2025 | LH-B791204 |
502024003 | Certificate of Quality | 23/02/2025 | LH-B791204 |
502011185 | Certificate of Quality | 15/12/2024 | LH-B791204 |
501976593 | Certificate of Quality | 30/11/2024 | LH-B791204 |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.