missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Optifit Tips in FlexiBulk Packs
GREENER_CHOICEBIOPHARMA

Combine cost savings with saving space, improving usability and ensuring purity. Sartorius™ Optifit Tips in FlexiBulk Packs deliver the same high-quality Optifit Tips for use with Biohit™ pipettes in a convenient packaging design. Available in 200, 350, 1000 and 1200μL tip volumes, including a Wide Bore option.

Brand:  Sartorius™ LH-B790204

30.29 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 15390635

  • £60.40 / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Optifit Tips
  • Perfect fit and seal to ensure the highest possible accuracy and precision
  • Ergonomic and light tip attachment/ejection via the Optiload feature in Sartorius pipettes
  • Color coded for easy matching with suitable Sartorius pipettes
  • Wide bore tips available for better dispensing of difficult samples, such as viscous liquids
  • Compatible with Picus™ NxT, Picus™, eLINE™, mLINE™ and Proline™ Plus pipettes and most other pipette brands
  • Compliant with ISO 9001, ISO 14001 and ISO 13485 quality standards
FlexiBulk Packaging
  • Convenience and savings
    • Combines the low cost of bulk tips with saving space and improving usability
    • Reduces size of packaging up to 40% and cuts packaging waste by nearly 50%
    • Materials in the FlexiBulk pack are 100% suitable to be used as energy waste
    • Pick & Place organization for quick and easy rack loading direct tip attachment
    • Easy open/close lid for easy tip access and for protecting tips
  • Quality and purity
    • Includes the exact same, high-quality tips as other packaging options
    • Ensures tip purity with lot-specific certificates
    • Nonsterile tips are certified free of RNase, DNase and endotoxins
    • Manufactured under ISO Class 8 cleanroom conditions
    • Lid provides an airtight seal during transport and storage for secured purity
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 to 200 μL
ISO 9001, ISO 14001, ISO 13485
For everyday laboratory work
Yellow
Optifit
5.1cm
DNase, RNase, ATP, and Endotoxin Free
Bulk
Universal Fit, Sartorius Biohit™, Sartorius
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number502039831 Certificate TypeCertificate of Quality Date26/03/2025 Catalog NumberLH-B790204
Lot Number502036893 Certificate TypeCertificate of Quality Date23/02/2025 Catalog NumberLH-B790204
Lot Number501984219 Certificate TypeCertificate of Quality Date07/02/2025 Catalog NumberLH-B790204
Lot Number501980783 Certificate TypeCertificate of Quality Date01/02/2025 Catalog NumberLH-B790204
Lot Number501963449 Certificate TypeCertificate of Quality Date23/01/2025 Catalog NumberLH-B790204
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ Optifit Tips in FlexiBulk Packs > Volume: 0.5 to 200μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.