missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 MS Accent GC Capillary Column
Brand: Macherey-Nagel™ 725805.15
This item is not returnable.
View return policy
Specifications
0.4 mm | |
GC Capillary Column | |
Optima™ 1 MS Accent | |
Gas Chromatography (GC) | |
0.25 μm | |
1 Each |
Ideal for Ion Trap and Quadrupole MS Detectors | |
0.25 mm | |
G1, G2, G38 | |
360°C | |
15 m |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Optima™ 1 MS Accent GC Capillary Column > Length: 15m; I.D.: 0.25mm; Film Thickness: 0.25um
Spot an opportunity for improvement?Share a Content Correction