Learn More
Thermo Scientific™ Orion™ pH Electrode Storage Solutions
Restore proper electrode performance and prolong electrode life using these pH electrode storage solutions.
£60.10 - £156.80
Specifications
For Use With (Equipment) | pH Electrode |
---|---|
Type | pH Electrode Storage Solution |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12073363
|
Thermo Scientific™
810001 |
ROSS pH Electrode Storage Solution, 1 pint (475mL) Bottle |
£81.63
475mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11986069
|
Thermo Scientific™
910001 |
pH electrode storage solution, 475 mL bottle |
£60.35
475mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11777797
|
Thermo Scientific™
910060 |
pH Electrode Storage Solution, 5 x 2 oz. (5 x 60mL) Bottles |
£60.10
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11752797
|
Thermo Scientific™
9100CB |
pH Electrode Storage Solution, 5 gallon (19L) Cubitainer |
£156.80
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Storage Solutions in ready to use bottles.
Storage Solutions:
- Storage solution ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples
Warranty: Out of box
Specifications
pH Electrode | |
pH Electrode Storage Solution |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.