Learn More
Thermo Scientific™ Orion Star™ A329 pH/ISE/Conductivity/Dissolved Oxygen Portable Multiparameter Meter
Accurately measure pH, ion concentration, conductivity, dissolved oxygen and temperature with our pH/ISE/conductivity/RDO/DO portable meter.
Brand: Thermo Scientific™ STARA3290
1471.95 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 59
Additional Details : Weight : 1.36080kg
Description
Get high accuracy and premium performance everywhere you need it with the Thermo Scientific™ Orion Star™ A329 pH/ISE/Conductivity/Dissolved Oxygen Portable Multiparameter Meter. This meter is designed for a wide range of pH, ion concentration, conductivity, dissolved oxygen and temperature testing and field applications. Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Use the three channels to measure pH, conductivity and DO simultaneously or view each channel separately. Log up to 5000 data point sets with time/date stamp and transfer to a printer or computer.
- Combined convenience with the benefits of a pH/ISE meter, conductivity meter and dissolved oxygen meter in one easy-to-use system
- Measure pH, ion concentration, mV, relative mV or ORP with temperature on channel one; measure conductivity, TDS, salinity or resistivity with temperature on channel two; and measure dissolved oxygen in percent saturation or mg/L with temperature using RDO optical DO probes or polarographic DO probes on channel three
- Easily view individual measurements on a full screen display and quickly toggle to a split screen display to view multiple measurements simultaneously
- Perform up to five point pH and ISE calibrations with calibration editing option that allows individual points to be fixed without a full recalibration
- Perform up to a five point conductivity calibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures
- Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
- Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores 10 most recent calibrations
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications
- 3-year replacement warranty
Specifications
USB, RS232 | |
±6mmHg | |
±0.2 mV or ±0.05% of reading whichever is greater | |
±0.002 | |
±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L | |
0.5% of reading ±1 digit | |
Segmented (point-to-point) slope, non-linear selectable auto-blank, low concentration range stabilit | |
Yes, selectable | |
800 hr. | |
pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ | |
1 point relative mV (RmV) mode, 1 point ORP mode | |
1 to 5 | |
0.001 to 199.9cm-1 | |
Transfer single, range or all data points to printer or computer | |
Orion Star A329 pH/ISE/conductivity/RDO/DO portable meter | |
LCD Graphic, Backlit | |
pH, mV, Relative mV, TDS, ORP with Temperature, Salinity, Conductivity, Resistivity with Temperature | |
0.001 μS/cm to 3000 mS/cm | |
-2.000 to 20.000 | |
0.06 to 80.00 psu, 0.05 to 42.00 ppt | |
0.0001 minimum, 1 to 3 significant digits (user selectable) | |
-5.0°C to +105.0°C | |
BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (conductivity sensor with built-in temperature or ATC temperature probe), 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature) | |
Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m | |
10 per channel with password protection | |
0.0 to 600.0 % saturation | |
0.1, 1 % saturation | |
±2 % saturation or ±2% of reading whichever is greater | |
4 AA batteries (included) or universal AC adapter (sold separately) | |
1mmHg | |
±2000.0 mV | |
0.00 to 50.00mg/L | |
5 to 85 %, non-condensing | |
0.1mV | |
0.01, 0.1mg/L | |
0.01 psu or 0.01 ppt minimum, auto ranging | |
0.0 to 45.0 ppt, automatic correction using conductivity reading or manual entry of sample salinity | |
Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting | |
±0.1°C | |
41°F to 113°F (ambient) | |
5, 10, 15, 20, 25°C | |
22.0°F to 221.0° F | |
Manual or automatic with ATC temperature probe | |
24cm x 10cm x 6.5cm (9.5 in. x 3.9 in. x 2.6 in.) | |
0.5 kg |
Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS | |
±0.2 mV or ±0.05% of reading whichever is greater | |
±0.2mg/L or ±2% of reading, whichever is greater | |
0.5% of reading ±1 digit | |
0.5% of reading ±1 digit | |
High/low limit alarm, calibration due alarm | |
400 to 850mmHg, automatic using built-in barometer or manual entry | |
4 AA (included) | |
Water-saturated air, air-saturated water, manual (Winkler titration), zero point | |
Up to 5 | |
1 to 5 | |
CE, TUV 3-1, FCC Class A | |
5000 with date and time stamp | |
3 | |
IP 67 | |
0.0 to 600.0 % saturation | |
±2000.0 mV | |
2 ohm to 100.0 meg-ohm | |
0.001 ppm to 200.0 ppt | |
0.1/0.01/0.001 | |
Star A329 pH/ISE/conductivity/RDO/DO meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate | |
7.000pH | |
English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
Non-volatile memory preserves data log, calibration log and meter settings | |
Orion Star A329 pH/ISE/mV/RmV/ORP/Conductivity/TDS/Salinity/Resistivity/RDO Optical/Dissolved Oxygen/Temperature Portable Meter | |
±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation | |
0.0 to 500.0 % saturation | |
0.1, 1 % saturation | |
400 to 850mmHg | |
0.0001 to 19900 with selectable units of ppm, Molar, mg/L, %, ppb or none | |
0.00 to 90.00mg/L | |
±2000.0 mV | |
0.001 μS minimum, auto ranging up to 4 significant digits | |
0.01, 0.1mg/L | |
1 ohm or 0.1 meg-ohm, auto ranging | |
0.001 ppm minimum, auto ranging up to 4 significant digits | |
Practical salinity (psu) or natural sea water (ppt) | |
Linear (0.02 to 9.99) | |
Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off | |
5°C to 45°C (ambient) | |
1 point temperature offset calibration | |
0.1°C, 0.1°F | |
3 Year Meter | |
1.2 lb. |