Learn More
Buerkle™ OTAL™ Foot Pump made of PVDF
Ensure removal of residual liquid with this foot pump. OTAL™ Foot Pumps feature delivery tubes made of PVDF, ideal for acids and alkalis. Telescopic immersion tube adapts itself to the container height on insertion of the foot pump.
Brand: Buerkle™ 5000-4016
147.73 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Simple handling: Both hands remain free for filling
- Foot pump can be used with different containers
- Very good pump capacity due to large volume foot bellows
- With universal bungs made of soft PVC, for container openings of 30 to 70mm dia.
- With its special material properties, PVDF has an even better chemical resistance than polypropylene
- Resistant to chlorine bleach
- Not for heavily oxidizing acids and alkalis
Specifications
Industrial Sample Handling of Acids and Alkalis, Not for Heavily Oxidising Acids and Alkalis | |
Chlorine Bleach | |
Universal bungs made of PVC, for container openings of 30 mm to 70 mm dia. |
PVDF | |
20 L/min. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.