missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Tubing
Cowie Technology™ PTFE Tubing is designed to be used with PTFE Bayonet Valves and Connectors.
Brand: Cowie Technology™ 016.1708
Description
- Chemically inert
- Non-contaminating
- Usable to 280°C
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
6 mm | |
8 mm | |
1 mm | |
-200°C | |
White | |
280°C |
Autoclavable | |
PTFE | |
1 m | |
PTFE Bayonet Connectors & Valves | |
1 Each | |
Flexible |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cowie Technology™ PTFE Tubing > Inner Diameter: 6 mm
Spot an opportunity for improvement?Share a Content Correction