missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ OxiTop™ IS 6 BOD Measuring Respirometer Systems
Respirometric OxiTop™ measuring system for BOD self check measurement with undiluted samples with measuring ranges up to 4,000 mg/l BOD possible that is suitable for immediate use.
Brand: WTW™ 208210
This item is not returnable.
View return policy
Description
- Respirometric OxiTop™ measuring system for BOD self check measurement with undiluted samples with measuring ranges up to 4,000 mg/l BOD possible
- Simple handling without dilution series
- Data security by built-in measured value memory
- Suitable for immediate use
- OxiTop™ IS 6 set with 6 measuring points

Specifications
OxiTop™ IS 6 BOD Measuring Instrument | |
AK-540/B cable | |
5°C to 50°C | |
For self-check with 6 BOD measuring units | |
1 Year | |
2.8 in. | |
85 g |
LED | |
0 to 40 Digits (+10 digits for over ranging) | |
0.03 psi (+ 2 hPa) or + 1 digit | |
IS 6 Inductive stirring system, universal power supply, 6 OxiTop™ measuring systems, vessel with measuring head, stirrer, controller, software + cable, CO2 absorbent, nitrification inhibitor, overflow measuring flask, stirrer bars, stirrer bar remover, blocks of chart paper | |
69 mm | |
70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WTW™ OxiTop™ IS 6 BOD Measuring Respirometer Systems > Display: LCD; Connectivity: AK-540/B cable; Temperature Range: 5 to 50C
Spot an opportunity for improvement?Share a Content Correction