missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Scout™ SKX Portable Precision Balances
Fast weighing speed and high resolution deliver repeatable and reliable results. OHAUS Scout SKX Precision Portable Balances are ideal for demanding classroom applications.
£259.03 - £737.88
Specifications
Certifications/Compliance | OIML F2 or ASTM Class 4 |
---|---|
Connection Type | RS-232, USB Host, USB Device, Ethernet or Bluetooth |
Format | g, kg, N, oz, lb, lb:oz |
For Use With (Application) | General weighing, classroom |
Material | ABS Plastic, Stainless Steel |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
15519631
|
OHAUS™
30253075 |
SKX2202 | 2.2 kg | 0.01 g | 1.5 sec. |
£737.88
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15509631
|
OHAUS™
30253074 |
SKX1202 | 1200 g | 0.01 g | 1.5 sec. |
£588.24
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15529631
|
OHAUS™
30253076 |
SKX421 | 420 g | 0.1 g | 1 sec. |
£259.03
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15549631
|
OHAUS™
30253078 |
SKX2201 | 2.2 kg | 0.1 g | 1 sec. |
£418.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15559631
|
OHAUS™
30253079 |
SKX6201 | 6.2 kg | 0.1 g | 1 sec. |
£545.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15569631
|
OHAUS™
30253080 |
SKX8200 | 8.2 kg | 1 g | 1 sec. |
£403.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15589621
|
OHAUS™
30253072 |
SKX422 | 420 g | 0.01 g | 1 sec. |
£501.55
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15579621
|
OHAUS™
30253071 |
SKX222 | 220 g | 0.01 g | 1 sec. |
£402.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15599621
|
OHAUS™
30253073 |
SKX622 | 620 g | 0.01 g | 1 sec. |
£540.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Construction- ABS housing
- High-strength stainless steel pan and an impact-resistant plastic pan support
- Replaceable in-use cover
- Large bright backlit LCD: 6-digit 7-segment with white LED backlight
- Increases readability in dim lighting conditions, and makes it easier to view results from across a desk or lab bench
- Fast stabilization time as fast as one sec. increases efficiency in your classroom
- Four button operation
- Integrated superior overload protection system protects the balance in demanding classroom environments
- Space-saving design allows for stackable storage
- Calibration: User-selectable external span or linearity calibration/digital with external weight
- Integrated transportation lock protects the load cell from damage during stacking storage and transportation
- Menu lock switch to lock balance into a specific configuration
- Integrated security slot prevents theft
- Integral weigh below hook for below balance weighing applications
- Removable stainless steel weighing platform
- Stability indicator
- Underload indicators
- Low battery indicator
- Auto shut-off
- AC Adapter (included), batteries (not included)
- Multiple connectivity options for data logging and communication
- Optional RS232, USB host, USB device, Bluetooth™ or Ethernet
- Easy to remove top cover piece
- Serves as wind protection ring which keeps the weighing surface stable in rough environments, while maintaining weighing speed
- Weighing: Determines the weight of items on the pan in the selected unit of measure.
- Density Determination: Determines density of solids or liquid. With the integrated weigh below hook, it is possible to perform specific gravity tests for objects that cannot be easily placed on the weighing pan.
- Mole Weighing: Measures the weight of a sample and calculate it into Moles automatically.
Specifications
OIML F2 or ASTM Class 4 | |
g, kg, N, oz, lb, lb:oz | |
ABS Plastic, Stainless Steel | |
Precision Portable Balance | |
22.4 x 20.2 x 5.4 cm | |
AC adapter (included) or 4 AA batteries (not inclu |
RS-232, USB Host, USB Device, Ethernet or Bluetooth | |
General weighing, classroom | |
10°C to 40°C | |
Weighing, Density Determination, Mole Weighing | |
1 kg |