missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Scout™ SKX Portable Precision Balances
Fast weighing speed and high resolution deliver repeatable and reliable results. OHAUS Scout SKX Precision Portable Balances are ideal for demanding classroom applications.
Brand: OHAUS™ 30253080
296.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Construction- ABS housing
- High-strength stainless steel pan and an impact-resistant plastic pan support
- Replaceable in-use cover
Display
- Large bright backlit LCD: 6-digit 7-segment with white LED backlight
- Increases readability in dim lighting conditions, and makes it easier to view results from across a desk or lab bench
Design Features
- Fast stabilization time as fast as one sec. increases efficiency in your classroom
- Four button operation
- Integrated superior overload protection system protects the balance in demanding classroom environments
- Space-saving design allows for stackable storage
- Calibration: User-selectable external span or linearity calibration/digital with external weight
- Integrated transportation lock protects the load cell from damage during stacking storage and transportation
- Menu lock switch to lock balance into a specific configuration
- Integrated security slot prevents theft
- Integral weigh below hook for below balance weighing applications
- Removable stainless steel weighing platform
- Stability indicator
- Underload indicators
- Low battery indicator
- Auto shut-off
Operation
- AC Adapter (included), batteries (not included)
- Multiple connectivity options for data logging and communication
- Optional RS232, USB host, USB device, Bluetooth™ or Ethernet
Draftshield
- Easy to remove top cover piece
- Serves as wind protection ring which keeps the weighing surface stable in rough environments, while maintaining weighing speed
Applications
- Weighing: Determines the weight of items on the pan in the selected unit of measure.
- Density Determination: Determines density of solids or liquid. With the integrated weigh below hook, it is possible to perform specific gravity tests for objects that cannot be easily placed on the weighing pan.
- Mole Weighing: Measures the weight of a sample and calculate it into Moles automatically.
Certifications
OIML F2 or ASTM Class 4
Compliance
- Product Safety: IEC/EN 61010-1; UL Std. No. 61010-1
- Electromagnetic Compatibility: IEC/EN 61326-1 Class B

Specifications
OIML F2 or ASTM Class 4 | |
8.2 kg | |
g, kg, N, oz, lb, lb:oz | |
1 g | |
SKX8200 | |
1 g | |
10°C to 40°C | |
Precision Portable Balance | |
22.4 x 20.2 x 5.4 cm | |
140 mm | |
AC adapter (included) or 4 AA batteries (not inclu |
RS-232, USB Host, USB Device, Ethernet or Bluetooth | |
1 g | |
General weighing, classroom | |
ABS Plastic, Stainless Steel | |
Rectangular | |
1 sec. | |
8000 g, M1 | |
Weighing, Density Determination, Mole Weighing | |
170 mm | |
1 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Videos
-
Ohaus Scout SKX series of portable electronic balances
Ohaus Scout precision portable balances SKX series
File size: 165.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Scout™ SKX Portable Precision Balances > Model: SKX8200; Capacity: 8200g; Readability: 1g; w/o Draftshield
Spot an opportunity for improvement?Share a Content Correction