missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific PA Thinwall Tube
PA Thinwall Tube for ultraspeed centrifuge.
Brand: Thermo Scientific 3699
351.07 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
This item is not returnable.
View return policy
Description
- PA Thinwall Tube, 13.2 mL x 50, for ultraspeed centrifuge

Specifications
Thinwall Tube | |
Ultraspeed Centrifuge | |
50 x 13.2 mL |
Nylon | |
Reusable |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific PA Thinwall Tube > PA Thinwall Tube; Capacity: 50 x 13.2 mL
Spot an opportunity for improvement?Share a Content Correction