missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Painted Steel RLHE1145 Model Chest Freezer
Brand: Labcold™ RLHE1145
This item is not returnable.
View return policy
Specifications
Freezer | |
-20°C to -45°C | |
Aluminum | |
Digital | |
2 Shelves, Key lock with two keys | |
RLHE1145 | |
450 x 1100 x 665 mm | |
450 mm | |
665 mm | |
1100 mm | |
230 V 50/60 Hz | |
0.71kWh/24hr. |
314 L | |
Solid | |
Chest | |
For laboratory and general use | |
Manual | |
860 H x 1300 W x 730 Dmm | |
730 mm | |
860 mm | |
1300 mm | |
230 V | |
50/60 Hz | |
58 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Product Information
File size: 74.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcold™ Painted Steel RLHE1145 Model Chest Freezer > Capacity: 314L
Spot an opportunity for improvement?Share a Content Correction