missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Paper roll dispenser, cutting width 1600mm
Brand: Manutan A025532

This item is not returnable.
View return policy
Description
An ergonomic packaging station especially suitable for lightweight film and corrugated board. Safe bi-directional cutting with adjustable take off height and roller bearing spindle. Each system is supplied with two cartridges, one circular blade, one flat blade. Ergonomically designed cutter cartridge easily replaced in a single operation.- Double cutting station with two rolls
- Cutting width: 1600mm
- Roll weight: 300kg
- Dimensions (H x W x D): 1740mm x 1940mm x 970mm
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Manutan Paper roll dispenser, cutting width 1600mm
Spot an opportunity for improvement?Share a Content Correction