missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Paraffin Type 1, 3, 6, 9
Find the perfect fit with four different blends of highly refined paraffin and polymers, offering a choice of infiltration times and cutting characteristics.
£70.00 - £110.00
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
12056669
|
Epredia™
8335 |
Paraffin |
£70.00
Pack of 10 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
12066669
|
Epredia™
8336 |
Paraffin |
£110.00
Pack of 10 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
12046669
|
Epredia™
8334 |
Paraffin |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12076669
|
Epredia™
8337 |
Paraffin |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- All paraffins melt between 55° and 57°C and are triple filtered to 0.5μm
- Flake form has a greater surface-to-weight ratio than pellets, resulting in a faster melting time
- Type 1 contains no polymer and offers rapid infiltration
- Type 3 contains minimal polymer and offers fast infiltration
- Type 6 is harder than Type 3 and allows for thinner sections
- Type 9 has the highest polymer content available and yields extremely thin sections
Ordering Information:
Packaged in convenient, easy-to-open, resealable bags
Specifications
54° to 57°C | |
Paraffin | |
2 lb. |