Learn More
3M™ Particulate Respirators
To help improve fit to wearer’s individual face shape and size, particulate respirators are reusable and can be used for more than one shift.
Brand: 3M™ 7100081542
33.07 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description
- High performance filter material ensures easy breathing through
- Flexible material helps form comfortably onto a wide range of face shapes and sizes helping to give a customized fit
- Innovative contoured design engineered to help provide a more secure seal around the nose
- Adjustable colour coded braided headbands with 4-point adjustment helps to provide a more secure feel
- Easy to clean for wearer hygiene using the 3M™ Face Seal Cleaning Wipe 105 (as per EN 149+A1)
- Collapse resistant: works well in hot humid environments
- EN 149 ‘R’ Rated. Reusable
- Cool Flow™ Valve provides effective exit of heat build up provides a cooler and more comfortable wear and helps to minimize the risk of fogging eyewear

Specifications
Red | |
Metalworking, Chemical Processing, Construction, Pharmaceuticals, Ship Building, Chemical Processing, Construction, Pharmaceuticals | |
Cup | |
No |
Particulate Respirator | |
Yes | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.