missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Freezer with Shelves
Secure, long-lasting and ultra energy-efficient freezer storage for non temperature-sensitive products, the Liebherr™ Professional Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ FFFSG5501
1803.95 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Professional upright freezer for general purpose storage, reach-in, 1-section
- Temperature range -9 / -26°C, Class L1
- Climate class (energy directive): 7
- SmartFrost static cooling system (manual defrost): White exterior, commercial-grade moulded polystyrol interior
- Refrigerant R 290, connection rating 2.0 A, 220-240V/50/1-ph
- Multifunctional digital controller with high resolution display and connectivity options
- Self-closing door at <90° and mechanical lock, aluminium door handle
Specifications
Professional Freezer | |
-10°C to -26°C | |
-20°C | |
1 | |
Stainless Steel | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
Touch Control, Digital Display in Door | |
White | |
Storage of Non-sensitive Products | |
2 yr. Parts and Labor | |
FFFsg 5501 | |
2.0 A | |
220/240 V | |
150 W | |
CFC-free |
499 L | |
NTC | |
Reversible, Self-closing, Fitted Lock | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
4 | |
Upright | |
Optional (80 to 100 mm dia.) | |
Low-maintenance Rear-wall Wire-on-tube | |
No | |
Manual | |
SmartCoolingHub | |
CEE 7/7 | |
1, Single Phase | |
1234 kWh/a | |
R 290 |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 13
CE_17898306_EN.pdf
File size: 221.3 kB
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now - Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Upright Freezer with Shelves > Capacity (Metric): 499 L
Spot an opportunity for improvement?Share a Content Correction