missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Intelsius™ PathoSorb Absorbent Pouch
Protect and separate sample vials with this PathoSorb Absorbent sample Pouch.
£112.86 - £129.40
Specifications
Certifications/Compliance | UN3373, UN2900, UN2814 |
---|---|
Type | Absorbent Sample Pouch |
Product Code | Brand | Capacity | Dimensions (L x W) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Dimensions (L x W) | Includes | Price | Quantity & Availability | |||
17308589
|
Intelsius™
AB005 |
152 mL | 225 x 125 mm (8.9 x 4.9 in.) | 4 Bays |
£112.86
Pack of 200 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
17328589
|
Intelsius™
AB008 |
215 mL | 325 x 125 mm (12.8 x 4.9 in.) | 6 Bays |
£129.40
Pack of 200 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
Description
- Keeps sample tubes safe and secure
- Lint free
- Suitable in supporting UN3373 Category B and UN2900/UN2814 Category A transport regulations
Specifications
UN3373, UN2900, UN2814 | |
Absorbent Sample Pouch |