missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Master Mix (2X)

Thermo Scientific PCR Master Mix is a 2X concentrated solution of Taq DNA Polymerase, dNTPs, and all of the components required for PCR, except DNA template and primers.

Brand:  Thermo Scientific™ K0171

 View more versions of this product

Product Code. 11853913

  • £112.00 / 200 reactions

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific PCR Master Mix is a 2X concentrated solution of Taq DNA Polymerase, dNTPs, and all of the components required for PCR, except DNA template and primers. This pre-mixed formulation saves time and reduces contamination due to a reduced number of pipetting steps required for PCR set up. The mix is optimized for efficient and reproducible PCR.

Highlights

  • Convenient, ready-to-use mix
  • Thermostable—half life is more than 40 min. at 95°C
  • Generates PCR products with 3'-dA overhangs
  • Incorporates modified nucleotides (e.g., biotin-, digoxigenin-, fluorescently-labeled nucleotides)

Applications

  • Routine PCR amplification of DNA fragments up to 5 kb
  • High throughput PCR
  • DNA labeling

Note

The error rate of Taq DNA Polymerase in PCR is 2.2 x 10-5 errors per nt per cycle, as determined by a modified method described in. Accordingly, the accuracy of PCR is 4.5 x 104. Accuracy is an inverse of the error rate and shows an average number of correct nucleotides incorporated before an error occurs.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

• 2X PCR Master Mix, 4 x 1.25 mL
• Nuclease-free water, 4 x 1.25 mL

Store at -20°C.
Taq DNA Polymerase
PCR Master Mix
Standard PCR
1X
200 Reactions
SuperMix or Master Mix
Low
Standard
200 reactions
2X
No
3'-A
DNA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2822552 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK0171
Lot Number2822549 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK0171
Lot Number2866372 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberK0171
Lot Number2904908 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberK0171
Lot Number2904901 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberK0171
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ PCR Master Mix (2X) > 200 Reactions

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.