missing translation for 'onlineSavingsMsg'
Learn More
Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads Product Code.: 10042052
Only undefined left
Add to basket

Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads

Product Code. 10042052 Shop All Gilson Products
2.8mL/min., High, Violet/White, Silicone, Pack of 4
Click to view available options
Flow Rate:
1.42mL/min.
14mL/min.
16mL/min.
1mL/min.
2.8mL/min.
25mL/min.
29mL/min.
2mL/min.
3mL/min.
47mL/min.
55mL/min.
70mL/min.
9mL/min.
Gas Permeability:
High
Impermeable to most gases
Low
Color:
Black
Black/White
Blue
Gray
Orange/Yellow
Pink/Pink
Purple
Purple/Black
Violet/Black
Violet/White
White
Yellow/Blue
Material:
Iso-Versinic
PVC
Silicone
Unit Size:
3m
Pack of 12
Pack of 4
This item is not returnable. View return policy

Product Code. 10042052

Brand: Gilson™ F1825114

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Manufactured to the utmost standard. Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads are autoclavable.

As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Choice of Materials

  • Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
  • PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 2.8 mm
Material Silicone
Overall Length (Metric) 40 cm
For Use With MF1 and MF4 medium flow pump head
For Use With (Application) Medium flow tubing has color coded retaining stops for easy recognition of the tubing's internal diameter
Sterility Sterile
Flow Rate 2.8mL/min.
Gas Permeability High
Color Violet/White
Product Type Peristaltic Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.