missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Petri Dishes, Sterile

A range of high quality aseptic or sterile Petri dishes perfect for microbial or cell culture, or for sample collection, examination and storage.
£146.64 - £260.00
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Quantity | 600 Case |
Diameter (Metric) | 90 mm |
Product Code | Brand | Height (Metric) | Vent | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vent | Price | Quantity & Availability | ||||||
12674785
|
Fisherbrand™
FB51508 |
16.2 mm | 1 |
£252.00
Pack of 600 |
In Stock
Log in to see stock. ![]() |
||||||
12604795
|
Fisherbrand™
FB63185 |
15 mm | 3 |
£210.00
Pack of 600 |
In Stock
Log in to see stock. ![]() |
||||||
12684785
![]() |
Fisherbrand™
FB51510 |
16.2 mm | 3 | N/A | N/A | N/A | |||||
15788517
![]() |
Fisherbrand™
FB51510 |
16.2 mm | 3 |
£260.00
Pack of 600 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
Description
Specifications
Polystyrene | |
Sterile | |
600 Case | |
90 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polystyrene Petri Dishes, Sterile