Learn More
Fisherbrand™ Polystyrene Petri Dishes, Sterile
A range of high quality aseptic or sterile Petri dishes perfect for microbial or cell culture, or for sample collection, examination and storage.
Brand: Fisherbrand™ FB63185
57.79 GBP valid until 2025-12-31
Use promo code "24345" to get your promotional price.
Description

Specifications
Clear | |
Round | |
Low Form Petri Dish | |
600 Case | |
15 mm |
Polystyrene | |
Sterile | |
Raised Ridge | |
3 | |
90 mm |
Videos
-
Fisherbrand Advantage aspiration system
Your input is important to us. Please complete this form to provide feedback related to the content on this product.