missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PFPE Rotary Vane Pump Oil

This synthetic oil has excellent chemical resistance. Therefore it is often used for pumping strong oxidants

Brand:  VACUUBRAND™ 20687610

290.70 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 11959691

  • £306.00 / Each
Estimated Shipment: 09-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

This synthetic oil has excellent chemical resistance. Therefore it is often used for pumping strong oxidants (halo-genides, nitrogen oxides, etc.). As this oil type must not be mixed with mineral oils, a pump intended for this oil should be built with it from the outset. For changeover of an existing pump to this oil the pump has to be completely disassembled, cleaned and refilled with perfluoropolyether oil at VACUUBRAND;PFPE oil type I for VACUUBRAND rotary vane pumps RE 2.5, RZ 2.5, RE 6, RZ 6;PFPE oil type II for all VACUUBRAND rotary vane pumps.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rotary-vane Pump Oil
Bottle
300 mL
PFPE
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VACUUBRAND™ PFPE Rotary Vane Pump Oil > Volume: 300mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.