Learn More
Edwards Vacuum™ Ultragrade™Performance 19 Lubricating Oil
The most popular oil for rotary van pumps, with excellent lubrication and vapour pressure characteristics.
Brand: Edwards Vacuum™ H11025013
Description
- Produced using a unique hydrotreating process which eliminates nitrogen, sulphur and oxygen and the aromatic hydrocarbons, leaving a clear base stock essentially free of impurities
- When combined with additives, the Performance oils give improved vacuum performance, thermal and oxidation stability and rust inhibition
- Anti-oxidants included in oil enable the pump to withstand high operating temperatures without oil degradation, extending intervals between oil changes
- The best choice for large pumps used in heavy duty cycling applications
- Other applications include mass spectrometers, electron microscopes, thin film sputtering, surface studies, UHV systems, leak detection, TV tubes, power valves and much more
Specifications
Lubricating Oil | |
Mass spectrometers, Electron microscopes, Thin film sputtering, Surface studies, UHV systems, Leak detection, TV tubes, Power valves, Distillation, Space studies, Furnaces, EB welders, Impregnation, Chemical pumping, Packaging, Metallization | |
Vapour pressure 1 x 108 mbar at 20°C | |
4000 mL |
Oil | |
ROHS | |
352 cSt at 20°C, 103 cSt at 40°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.