missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30027.LS
149.15 GBP valid until 2025-12-31
Use promo code "24273" to get your promotional price.
This item is not returnable.
View return policy
Description
- Format: Liquid

Specifications
Liquid | |
0.1 μm Sterile-filtered | |
6 x 1000 mL | |
2° to 8°C, away from light |
RPMI 1640 | |
Glutamine, Phenol Red | |
ISO 9001:2000 |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva HyClone™ RPMI 1640 Media > With L Glutamine; 6 x 1000mL
Spot an opportunity for improvement?Share a Content Correction