missing translation for 'onlineSavingsMsg'
Learn More

pH Electrode

Use these electrodes for advanced applications where faster response times and greater reproducibility are required.

Brand:  Jenway 99960-34

74.36 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 13121754

  • £88.40 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Quickly reach equilibrium
  • Significantly reduced response times
  • Far greater reproducibility
  • Significantly reduced long-term drift
Specifications

Specifications

120 x 12 mm
General purpose, epoxy bodied for standard measurements of general solutions (max.temperature 60ºC)
0 to 14
pH Combination Electrode
Epoxy
0°C to 60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
pH Electrode > Temp. Range: 0 to 60deg.C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.