missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing

Use this tubing for peristaltic pumps and sensitive cell cultures. PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
£95.60 - £546.00
Specifications
Certifications/Compliance | USP Class VI, FDA |
---|---|
Autoclavable | Autoclavable |
Material | PharMed BPT |
Overall Length (English) | 24.6 ft. |
Overall Length (Metric) | 7.5 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | ||||
11915394
|
Saint Gobain Life Sciences
R650E-26BPT |
0.5 mm | 3.7 mm | 1.6 mm |
£158.00
7.50m |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
11724778
|
Saint Gobain Life Sciences
R6502-16BPT |
1.6 mm | 3.2 mm | 1.6 mm |
£122.00
7.50m |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||
11740459
|
Saint Gobain Life Sciences
96880-20 |
16 mm | 22.4 mm | 3.2 mm |
£496.00
7.50m |
Estimated Shipment: 26-08-2025
Log in to see stock. |
||||
11734778
|
Saint Gobain Life Sciences
R6504-16BPT |
3.2 mm | 4.8 mm | 0.8 mm |
£151.00
7.50m |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
10373991
|
Saint Gobain Life Sciences
R6510-26BPT |
8 mm | 11.2 mm | 1.6 mm |
£176.00
7.50m |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
10296234
|
Saint Gobain Life Sciences
R6510-26BPT |
8 mm | 11.2 mm | 1.6 mm |
£183.35
7.50m |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||
11905404
![]() |
Saint Gobain Life Sciences
R6524-46BPT |
19.2 mm | 25.4 mm | 3.2 mm |
£546.00
7.50m |
Estimated Shipment: 18-09-2025
Log in to see stock. |
||||
11965394
|
Saint Gobain Life Sciences
R6501-26BPT |
0.8 mm | 4 mm | 1.6 mm |
£95.60
7.50m |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||
10633761
|
Saint Gobain Life Sciences
R6502-16BPT |
1.6 mm | 3.2 mm | 0.8 mm |
£186.00
7.50m |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
USP Class VI, FDA | |
PharMed BPT | |
7.5 m | |
1 Ea. | |
275°F |
Autoclavable | |
24.6 ft. | |
Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling, Shear-sensitive fluid transfer | |
Cream | |
135°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing