missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic XG Safety Gloves with Aqua-Polymer Xtra Grip Foam Coating
Shop All Uvex Products

Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Xtra Grip aqua-polymer foam coating is breathable and provides a high level of mechanical abrasion resistance
- Enhanced grip capabilities in oily areas
- Tactile feel when assembling oily parts
- Ideal for precision work, maintenance, repair work, and metal processing
Greener Choice Claims
- Environmental benefits include:
- Recycled Content
- Free-of a substance that causes environmental harm
- Renewable Energy

Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Aqua-Polymer Foam |
Color | Black, Gray |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Spandex, Polyamide |
Product Type | Mechanical Protection Gloves |
Size | 6 |
Style | Full-hand Mitt |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Phynomic XG Safety Gloves with Aqua-Polymer Xtra Grip Foam Coating >
Spot an opportunity for improvement?Share a Content Correction