missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ NeutrAvidin™ Agarose

Acrylamide and agarose beads and columns of specially-modified, pH-stabilized avidin; the low-cost alternative to streptavidin biotin-binding supports.

£324.00 - £465.00

Specifications

Content And Storage Upon receipt store at 4°C. Do not freeze resin. Product is shipped at ambient temperature.
Particle Size 45 to 165 μm
Product Line NeutrAvidin™, Pierce™
Target Biotin-Tagged Molecule
Type Agarose
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11885835
View Documents
Thermo Scientific™
29201
10 mL
£465.00
10mL
Please to purchase this item. Need a web account? Register with us today!
10424005
View Documents
Thermo Scientific™
29200
5 mL
£324.00
5mL
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

Upon receipt store at 4°C. Do not freeze resin. Product is shipped at ambient temperature.
NeutrAvidin™, Pierce™
Agarose
Bottle
45 to 165 μm
Biotin-Tagged Molecule
NeutrAvidin Protein
Affinity, Agarose Resin
Videos
SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Pierce™ NeutrAvidin™ Agarose

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.