missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pigment Lance
Pigment lance to sample pigments, pastes and agglomerating bulk goods.
Brand: Buerkle™ 5369-0900
This item is not returnable.
View return policy
Description
- With half-open flute 50 %, for heavily sticking products
- With quarter-open flute 25 %, for lightly sticking products
- Stainless steel AISI 316L (1.4404)
- 30 mm Ø
Specifications
Pigment Lance | |
Autoclavable | |
DIN | |
1032 mm |
Stainless Steel (V4A, AISI 316) | |
480 mL | |
Ideal for Pastes, Pigments and Agglomerating Bulk Goods |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle Pigment Lance
Topsellers food sampling liquids
File size: 529.2 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Pigment Lance > Capacity: 480mL; Flute Opening: 0.25; Flute Length: 900mm; Length: 1032mm
Spot an opportunity for improvement?Share a Content Correction